References
Walter Prototyp:TC115-M16-L0-WY80FC
Rubix:2594207
Manufacturer :6743422
EAN:4042446262792

Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT TC115-M16-L0-WY80FC MACHINE TAP 6743422
HSS-E machine taps TC115-M16-L0-WY80FC
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 20 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Body material | cobalt variants |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 40.76 excl. VAT
/ Each
£ 48.91 incl. VAT
- Usually arrives within 14 working days