References
Gühring:823 12.000
Rubix:285A4779
Manufacturer :9008230120000
EAN:4031093253284


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00823 012.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 7 mm |
| Total length | 110 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 44.08 excl. VAT
/ Each
£ 52.90 incl. VAT
- Usually arrives within 14 working days