Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00825 014.000 MACHINE TAPS 9008250140000
GUHRING 00825 014.000 MACHINE TAPS 9008250140000
Machine thread-cutter Gühring
References
gühring:
9008250140000
rubix:
345A0384
ean:
4031093253505
Technical specifications
Threading diameter
14
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00825 014.000 MACHINE TAPS 9008250140000
Technical specifications
Attributes
Threading diameter
14
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.73
excl. VAT
/
Each
£
65.68
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
DORMER E384M10X1.25 6305866
DORMER E600M12NO2 TAP M12 X 1.75 MM 5977682
GUHRING 00832 009.005 MACHINE TAPS 9008320090050
DORMER EX00M56 TAP M56 X 5.50 MM 5973658
DORMER E513M6X.5NO3 TAP M6 X 0.50 MM 5977083
DORMER SPIRAL FLUTE TAP HSS GT 5/16 BSF E5385/16
SANDVIK T200-PM101DB-M12X100P1PM COROTAP 8057238
GUHRING 00804 005.000 MACHINE TAPS 9008040050000
ROEBUCK HSS TAP SET UNF 10 X 32
DORMER EX10M12X1.0 TAP M12 X 1.00 MM 5973608
DORMER M10X1.5 RED RING SP/PT TAPS DIN371 HSS-EV BRT
WALTER M2251305-UNC6 TAPS HSS-E X PERT 6149945
SANDVIK T200-XM104DA-M10C150 COROTAP OPTIMIZED FOR VERSATILITY 6634993
DOR HSS TIN TAP 1/2NO3
DORMER HSCO TAP 3/4 E2783/4