Machine thread-cutters E538
Angle of helix | 40 ° |
---|---|
Total length | 72 mm |
Body material | HSS |
Angle of helix | 40 ° |
---|---|
Total length | 72 mm |
Body material | HSS |
Type | British blind bores |
With cooling spray | No |
Drilling diameter | 6.8 mm |
Square drive adapter | 8 mm |
Coating | Bright / Steam Tempered |
Usually arrives within 14 working days