References
Dormer:EX10M12X1.0
Rubix:2019305
EAN:7320760149744




Technical specifications
| Threading | m12 x 1,0 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : DORMER EX10M12X1.0 TAP M12 X 1.00 MM 5973608
HSS-E Machine thread-cutter for metric fine thread TiN coated DIN 374 shape C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper. Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
TARAUD MACHINE M12X1 EX10 MACHINE SPECTRUM
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m12 x 1,0 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 9 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Coating | blank |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m12 x 1,0 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 48.28 excl. VAT
/ Each
£ 57.94 incl. VAT
- Usually arrives within 14 working days