Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00825 018.000 MACHINE TAPS 9008250180000
GUHRING 00825 018.000 MACHINE TAPS 9008250180000
Machine thread-cutter Gühring
References
gühring:
9008250180000
rubix:
345A0388
ean:
4031093253529
Technical specifications
Threading diameter
18
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00825 018.000 MACHINE TAPS 9008250180000
Technical specifications
Attributes
Threading diameter
18
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.70
excl. VAT
/
Each
£
96.84
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
WALTERPROT TC216-M14X1.5-L0-WY80AA MACHINE TAP 6958860
DORMER E261M4 TAP M4 X 0.70MM
DORMER E237M10 E237 M10 X 1.50 MM-E STRAIGHT FLUTE LH TAP 371 5975749
WALTER 21368-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077568
SANDVIK T200-XM100DB-M24X200B145 COROTAP OPTIMIZED VERSATILITY 6635012
WALTERPROT 20416-M2.2 ADVANCED MACHINE TAPS HSS-E 5076551
DORMER SPECTRUM SPIRAL POINT XS1 BRT EP00M5
DORMER HSS TAP M14NO1 E501M14NO1
DORMER E0337/8 TAP 7/8 INCH X 14 5973950
DOR EX21 12-24 HSS-XS1 ST SPECTRUM UNC SP FLT DIN 2184-1
WALTER E2136466-M14X1.5 HAND- AND MACHINE TAPS HSS/-E 5603172
DORMER EX201/2 TAP 1/2 INCH X 13 5973680
DORMER HSS TAP M3NO3 E501M3NO3
SANDVIK T100-KM108DB-M12X125D210 COROTAP 6871262
WALTERPROT P28360-BSW1 TAPS HSS-E X PERT 6149527