References
Dormer:E501M3NO3
Rubix:1072678
EAN:7320760095065




Technical specifications
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER HSS TAP M3NO3 E501M3NO3
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
| Square drive adapter | 3.15 mm |
| Coating | bright |
| Total length | 48 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 22.69 excl. VAT
/ Each
£ 27.23 incl. VAT
- Usually arrives within 14 working days