Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00162 012.005 MACHINE TAPS 9001620120050
GUHRING 00162 012.005 MACHINE TAPS 9001620120050
Standard round die-stock Gühring
References
gühring:
9001620120050
rubix:
342A2333
ean:
4031093006002
Technical specifications
Cage diameter
38
mm
Cage thickness
10
mm
Thread
1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00162 012.005 MACHINE TAPS 9001620120050
Technical specifications
Attributes
Cage diameter
38
mm
Cage thickness
10
mm
Thread
1
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.80
excl. VAT
/
Each
£
53.76
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F100M2.5 GUN NOSED DIE M2.5 X 0.45 MM 5978279
DOR HSCO DIE M6
GUHRING 00130 005.000 MACHINE TAPS 9001300050000
CUTLINE 885684 HSS SPLIT DIE UNC 3/4 (2)
DORMER F1801/4 GUN NOSED DIE 1/4 INCH X 18 5977760
CUTLINE 885728 HSS SPLIT DIE BSPF 5/8 (2)
CUTLINE 885670 HSS SPLIT DIE BSF 1 (2)
DOR HSS DIE 7/16
DORMER F3307/16X1.5/16 ADJUSTABLE DIE 7/16 INCH X 20 5978836
DORMER F310M22X1.5X2 ADJUSTABLE DIE M22 X 1.50 MM 5978606
DOR HSS DIE M4.5
DORMER F100M22 GUN NOSED DIE M22 X 2.50 MM 5978293
DOR HSS DIE M12X1.0
DORMER F3201.1/8X3 5977972
DOR HSS DIE M26X1.5