Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00130 005.000 MACHINE TAPS 9001300050000
GUHRING 00130 005.000 MACHINE TAPS 9001300050000
Standard round die-stock Gühring
References
gühring:
9001300050000
rubix:
342A1237
ean:
4031093002493
Technical specifications
Cage diameter
20
mm
Cage thickness
7
mm
Thread
0.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00130 005.000 MACHINE TAPS 9001300050000
Technical specifications
Attributes
Cage diameter
20
mm
Cage thickness
7
mm
Thread
0.8
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.25
excl. VAT
/
Each
£
42.30
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885726 HSS SPLIT DIE BSPF 3/8 (2)
DORMER F1307/8 GUN NOSED DIE 7/8 INCH X 14 5977894
DORMER F310M8X1.0X1 ADJUSTABLE DIE M8 X 1.00 MM 5978097
DORMER HSS DIE 1.1/4X3 F3201.1/4X3
DORMER F310M25X1.5X2 ADJUSTABLE DIE M25 X 1.50 MM 5978616
DORMER F32012-24X13/16 ADJUSTABLE DIE NO.12 X 24 5978010
DORMER F1403/4 GUN NOSED DIE 3/4 INCH X 10 5977912
GUHRING 00162 018.005 MACHINE TAPS 9001620180050
WALTERPROT 60003-M10 DIES 5079289
DORMER F3203/4X2 ADJUSTABLE DIE 3/4 INCH X 10 5978016
WALTERPROT 61000-M24X1.5 DIES 5079463
GUHRING 00162 010.004 MACHINE TAPS 9001620100040
WALTERPROT 64000-G1/8 DIES 5079622
DOR HSS DIE M22X1.0
DORMER F3301.1/4X3 ADJUSTABLE DIE 1.1/4 INCH X 12 5978881