Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885670 HSS SPLIT DIE BSF 1 (2)
CUTLINE 885670 HSS SPLIT DIE BSF 1 (2)
CUTLINE 885659 HSS SPLIT DIE BSF 3/16 (13/16)
References
giss cutline:
885670
rubix:
215A8035
ean:
3660338389436
Product details
Technical specifications
Product details : CUTLINE 885670 HSS SPLIT DIE BSF 1 (2)
• HSS BSF split die
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.75
excl. VAT
/
Each
£
105.30
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
CUTLINE 885601 HSS SPLIT DIE M4.0X0.7 (13/16)
WALTERPROT 60000-M14 DIES 5079266
DORMER F300M2.5X13/16 ADJUSTABLE DIE M2.5 X 0.45 MM 5978743
DOR HSS DIE M28X1.5
GUHRING 00151 014.000 MACHINE TAPS 9001510140000
DORMER F310M4X.5X13/16 ADJUSTABLE DIE M4 X 0.50 MM 5977984
DORMER HSS DIE NUT M10 X 1.0 F110M10X1.0
DORMER F310M10X1.25X1 ADJUSTABLE DIE M10 X 1.25 MM 5978545
GUHRING 00175 016.662 MACHINE TAPS 9001750166620
VOELKEL-TS 9357G 15 1 M15X1 DIE SOLID 26458
CUTLINE 885640 METRIC FINE SPLIT DIE M16 X 1.50 X 1.1/2 INCH O/D
GUHRING 00152 016.000 MACHINE TAPS 9001520160000
DOR HSS DIE M12X1.5
WALTERPROT 63000-UNF10 DIES 5079606
DOR HSS DIE M24X1.5X2