Standard round die-stock Dormer
Type | Gun Nosed |
---|---|
Cage diameter | 38 mm |
Cage thickness | 14 mm |
Type | Gun Nosed |
---|---|
Cage diameter | 38 mm |
Cage thickness | 14 mm |
Body material | HSS |
Threading (inch) | 1/4 |
Threading diameter | 12.49 mm |
No. of threads per inch | 18 |
Usually arrives within 14 working days