GUHRING 00827 005.003 MACHINE TAPS 9008270050030
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 5.003
Rubix:345A0441
Manufacturer :9008270050030
EAN:4031093253727


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 005.003 MACHINE TAPS 9008270050030
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 5.003 mm |
| Angle of helix | 40 ° |
| Total length | 70 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 33.18 excl. VAT
/ Each
£ 39.82 incl. VAT
- Usually arrives within 14 working days