Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM105DA-M20B110 COROTAP OPTIMIZED FOR VERSATILITY 6635125
SANDVIK T200-XM105DA-M20B110 COROTAP OPTIMIZED FOR VERSATILITY 6635125
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM105DA-M20B110
rubix:
320A1349
manufacturer :
6635125
ean:
26635125
Technical specifications
Threading diameter
20
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM105DA-M20B110 COROTAP OPTIMIZED FOR VERSATILITY 6635125
Technical specifications
Attributes
Threading diameter
20
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.00
excl. VAT
/
Each
£
115.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR HSCO TAP M11X1.0
WALTERPROT S2126305-M8X1 ADVANCED MACHINE TAPS HSS-E 5101749
WALTERPROT E24364-G1.1/4 HAND- AND MACHINE TAPS HSS/-E 5603216
DORMER E000M16 SPIRAL POINT TAP M16 X 2.00 MM 5973767
SANDVIK T200-XM100IA-M8 C145 TAP 8248507
DORMER HSS TAP 1/4 E2291/4
SANDVIK T200-XM100DK-3/4B110 COROTAP OPTIMIZED FOR VERSATILITY 6635052
GUHRING 00815 002.500 MACHINE TAPS 9008150025000
SANDVIK T200-XM101DF-5/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6539560
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNF 7/16-20 865010
DORMER E258M6 TAP M6 X 1.00 MM 5975379
WALTER 2046663-M12 ADVANCED MACHINE TAPS HSS-E 5664606
GUHRING 00794 004.000 MACHINE TAPS 9007940040000
DORMER E513M27X1.5NO3 TAP M27 X 1.50 MM 5977010
SANDVIK T300-XM102AE-4-40C110 COROTAP OPTIMIZED VERSATILITY 6966958