GUHRING 01971 005.003 MACHINE TAPS 9019710050030
Machine thread-cutter Gühring
See technical informationReferences
Gühring:1971 5.003
Rubix:338A9250
Manufacturer :9019710050030
EAN:4031093338578


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01971 005.003 MACHINE TAPS 9019710050030
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 62.98 excl. VAT
/ Each
£ 75.58 incl. VAT
- Usually arrives within 14 working days