GUHRING 00834 012.005 MACHINE TAPS 9008340120050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:834 12.005
Rubix:345A0920
Manufacturer :9008340120050
EAN:4031093255394


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00834 012.005 MACHINE TAPS 9008340120050
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 12.005 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 44.64 excl. VAT
/ Each
£ 53.57 incl. VAT
- Usually arrives within 14 working days