WALTERPROT 20361-M18 HAND- AND MACHINE TAPS HSS/-E 5076336
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20361-M18
Rubix:357A3887
Manufacturer :5076336
EAN:4042446008796

Technical specifications
| Threading | m18 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT 20361-M18 HAND- AND MACHINE TAPS HSS/-E 5076336
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m18 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 122.40 excl. VAT
/ Each
£ 146.88 incl. VAT
- Usually arrives within 14 working days