Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885723 HSS SPLIT DIE BSPF 1/8 (1.1/2)
CUTLINE 885723 HSS SPLIT DIE BSPF 1/8 (1.1/2)
CUTLINE 885720 HSS SPLIT DIE BSPF 1/8 (1)
References
giss cutline:
885723
rubix:
215A8083
ean:
3660338389917
Product details
Technical specifications
Product details : CUTLINE 885723 HSS SPLIT DIE BSPF 1/8 (1.1/2)
• HSS BSPF split die
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.45
excl. VAT
/
Each
£
61.74
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
DORMER F100M20 GUN NOSED DIE M20 X 2.50 MM 5978288
CUTLINE 885662 HSS SPLIT DIE BSF 3/8 (1)
DORMER F1701 GUN NOSED DIE 1 INCH X 11 5977895
DORMER F3203/4X2 ADJUSTABLE DIE 3/4 INCH X 10 5978016
WALTERPROT 60000-M5 DIES 5079258
DORMER F310M20X1.5X2 ADJUSTABLE DIE M20 X 1.50 MM 5978598
GUHRING 00185 011.113 MACHINE TAPS 9001850111130
CUTLINE 885686 HSS SPLIT DIE UNC 1 (2)
WALTERPROT 60003-M10 DIES 5079289
DORMER F300M18X1.1/2 ADJUSTABLE DIE M18 X 2.50 MM 5978739
WALTERPROT 62000-UNC5/16 DIES 5079580
DORMER F3305/8X2 ADJUSTABLE DIE 5/8 INCH X 18 5978827
WALTERPROT 61000-M20X1.5 DIES 5079456
DORMER F310M4X.75X13/16 ADJUSTABLE DIE M4 X 0.75 MM 5978023
DOR HSS DIE M7X.75