Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00152 004.000 MACHINE TAPS 9001520040000
GUHRING 00152 004.000 MACHINE TAPS 9001520040000
Standard round die-stock Gühring
References
gühring:
9001520040000
rubix:
342A1725
ean:
4031093003919
Technical specifications
Cage diameter
20
mm
Cage thickness
5
mm
Thread
0.7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00152 004.000 MACHINE TAPS 9001520040000
Technical specifications
Attributes
Cage diameter
20
mm
Cage thickness
5
mm
Thread
0.7
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.92
excl. VAT
/
Each
£
39.50
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00151 012.000 MACHINE TAPS 9001510120000
"3/4"" BSW X 2"" O/D HSS CIRCULAR SPLIT DIE BSW BS1127"
DORMER F1701 GUN NOSED DIE 1 INCH X 11 5977895
GUHRING 00130 004.020 MACHINE TAPS 9001300040200
CUTLINE 885690 HSS SPLIT DIE UNF 5/16 (1)
DOR HSS DIE 1/8
DOR HSS DIE M30
CUTLINE 885704 HSS SPLIT DIE 1BA (13/16)
DORMER F110M14X1.0 GUN NOSED DIE M14 X 1.00 MM 5978636
CUTLINE 885677 HSS SPLIT DIE UNC 3/8 (1.5/16)
DORMER F310M4X.5X13/16 ADJUSTABLE DIE M4 X 0.50 MM 5977984
DORMER F300M8X1 ADJUSTABLE DIE M8 X 1.25 MM 5978459
GUHRING 00156 006.000 MACHINE TAPS 9001560060000
WALTERPROT 63000-UNF5/8 DIES 5079600
DOR HSS DIE M3.5