Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885677 HSS SPLIT DIE UNC 3/8 (1.5/16)
CUTLINE 885677 HSS SPLIT DIE UNC 3/8 (1.5/16)
HSS SPLIT DIE UNC
References
giss cutline:
885677
rubix:
215A8041
ean:
3660338389498
Product details
Technical specifications
Product details : CUTLINE 885677 HSS SPLIT DIE UNC 3/8 (1.5/16)
• HSS UNC split die
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.30
excl. VAT
/
Each
£
42.36
incl. VAT
In stock: Next day delivery
Select variants (15)
Add to cart
Check our products from related categories
DORMER F310M20X1.0X1.1/2 ADJUSTABLE DIE M20 X 1.00 MM 5978596
WALTERPROT 61000-M12X1.25 DIES 5079438
GUHRING 00151 006.000 MACHINE TAPS 9001510060000
CUTLINE 885701 HSS SPLIT DIE UNF 1 (2)
DORMER F1401/4 GUN NOSED DIE 1/4 INCH X 20 5977906
DORMER F300M4X13/16 ADJUSTABLE DIE M4 X 0.70 MM 5978788
DORMER F3705/8X2 ADJUSTABLE DIE 5/8 INCH X 14 5978467
DORMER F300M3.5X13/16 ADJUSTABLE DIE M3.5 X 0.60 MM 5978769
GUHRING 00152 020.000 MACHINE TAPS 9001520200000
CUTLINE 885684 HSS SPLIT DIE UNC 3/4 (2)
DORMER F108M16 GUN NOSED DIE M16 X 2.00 MM 5978537
DORMER F1803/8 GUN NOSED DIE 3/8 INCH X 18 5977774
SEALEY TAP &DIE SET AK3015
DORMER F300M22X2 ADJUSTABLE DIE M22 X 2.50 MM 5978755
DOR HSS DIE M42