Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00152 003.000 MACHINE TAPS 9001520030000
GUHRING 00152 003.000 MACHINE TAPS 9001520030000
Standard round die-stock Gühring
References
gühring:
9001520030000
rubix:
342A1721
ean:
4031093003896
Technical specifications
Cage diameter
20
mm
Cage thickness
5
mm
Thread
0.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00152 003.000 MACHINE TAPS 9001520030000
Technical specifications
Attributes
Cage diameter
20
mm
Cage thickness
5
mm
Thread
0.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.33
excl. VAT
/
Each
£
35.20
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F33012-28X13/16 ADJUSTABLE DIE NO.12 X 28 5978779
CUTLINE 885645 HSS SPLIT DIE BSW 1/4 (13/16)
DORMER F330 ROUND SPLIT DIE HSS GT 4 UNF 13/16 O/D
HSS SPLIT DIE M20.0X2.5 (2)
CUTLINE 885697 HSS SPLIT DIE UNF 9/16 (1.1/2)
GUHRING 00156 006.000 MACHINE TAPS 9001560060000
DORMER F310M4X.5X13/16 ADJUSTABLE DIE M4 X 0.50 MM 5977984
ROEBUCK HSS SPLIT DIE M7.0 X 1.0 (1)
DORMER F300M10X1 ADJUSTABLE DIE M10 X 1.50 MM 5978718
WALTERPROT 61000-M8X1 DIES 5079427
DOR HSS DIE 1/8
DORMER F310M10X.75X1 ADJUSTABLE DIE M10 X 0.75 MM 5978532
DORMER F3203/8X1.5/16 ADJUSTABLE DIE 3/8 INCH X 16 5978036
DOR HSS DIE M30
DORMER F1801/4 GUN NOSED DIE 1/4 INCH X 18 5977760