CUTLINE 885645 HSS SPLIT DIE BSW 1/4 (13/16)
CUTLINE 885644 HSS SPLIT DIE BSW 3/16 (13/16)
See technical informationReferences
GISS Cutline:885645
Rubix:215A8011
EAN:3660338389191

Product details : CUTLINE 885645 HSS SPLIT DIE BSW 1/4 (13/16)
• HSS BSW split die
Technical specifications
Attributes
| Threading | bsw 1/4 |
|---|---|
| Cage diameter | 20.64 mm |
| Thread | 6.35 mm |
| Body material | hss |
| Die-stock type | standard round die |
| Diameter | 6.35 mm |
| Threading diameter | 6.35 mm |
| No. of threads per inch | 20 |
| Cage thickness | 6.35 mm |
| Type | hss die stock bsw 1/4 (13/16) iso and din |
Show UNSPSC/ECL@SS
£ 21.95 excl. VAT
/ Each
£ 26.34 incl. VAT
- Usually arrives within 14 working days
