GUHRING 00817 012.000 MACHINE TAPS 9008170120000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:817 12.000
Rubix:345A0169
Manufacturer :9008170120000
EAN:4031093252256


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00817 012.000 MACHINE TAPS 9008170120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 35.90 excl. VAT
/ Each
£ 43.08 incl. VAT
- Usually arrives within 14 working days