WALTER 2041014-MJ4 ADVANCED MACHINE TAPS HSS-E 5200308
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041014-MJ4
Rubix:276A0903
Manufacturer :5200308
EAN:4042446154417

Documents
Product details : WALTER 2041014-MJ4 ADVANCED MACHINE TAPS HSS-E 5200308
ALTIUS
Strengths
•External diameter, rounded
For long- and short-chipping materials
For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 10 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Tolerance | 4h |
Show UNSPSC/ECL@SS
£ 90.78 excl. VAT
/ Each
£ 108.94 incl. VAT
- Usually arrives within 14 working days