References
Gühring:1449 3.000
Rubix:285A2652
Manufacturer :9014490030000
EAN:4031093699488


Technical specifications
| Nominal diameter (metric) | 3 mm |
|---|---|
| Total length | 64 mm |
| Tail diameter | 4 mm |
Product details : GUHRING 01449 003.000 NC MACHINE REAMERS SOLID CARBIDE
Technical specifications
Attributes
| Nominal diameter (metric) | 3 mm |
|---|---|
| Total length | 64 mm |
| Tail diameter | 4 mm |
| Length of cut | 17 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 77.05 excl. VAT
/ Each
£ 92.46 incl. VAT
- Usually arrives within 14 working days