Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00405 019.000 MACHINE REAMERS HSS-E
GUHRING 00405 019.000 MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004050190000
rubix:
285A4186
ean:
4031093116084
Technical specifications
Total length
223
mm
Product details
Technical specifications
Product details : GUHRING 00405 019.000 MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
223
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.82
excl. VAT
/
Each
£
77.78
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
TITEX F1352HUN-9.23 REAMING TOOLS HSS/-CO 5073003
TITEX F1352HUN-11.27 REAMING TOOLS HSS/-CO 5072168
DORMER B18010.0 REAMER 10.00 MM 5986617
TITEX F1352HUN-5.79 REAMING TOOLS HSS/-CO 5072659
TITEX F1352HUN-8.09 REAMING TOOLS HSS/-CO 5072889
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717
TITEX F1352-7.2 REAMING TOOLS HSS/-CO 5071909
TITEX F1352HUN-10.63 REAMING TOOLS HSS/-CO 5072104
TITEX F1352HUN-5.78 REAMING TOOLS HSS/-CO 5072658
DOR HSCO REAMER 35.0
TITEX F1352HUN-9.13 REAMING TOOLS HSS/-CO 5072993
TITEX F1352HUN-10.13 REAMING TOOLS HSS/-CO 5072054
TITEX F1352HUN-9.04 REAMING TOOLS HSS/-CO 5072984
TITEX F1352HUN-5.22 REAMING TOOLS HSS/-CO 5072564
DORMER B1707.98 REAMER 7.98 MM 5986614