CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717


Machine reamer h7 - tail cone morse - hss co5%

References
giss cutline:869717
rubix:869717
ean:3660338234163
8697 17
brand logo
Technical specifications
Nominal diameter (metric)10 mm
Total length168 mm
Length of cut102 mm
See all Specifications

Product details : CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717


The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes

Technical specifications


Attributes
Nominal diameter (metric)10 mm
Total length168 mm
Length of cut102 mm
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ Each
£ 36.72 incl. VAT
  • Usually arrives within 14 working days