Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.22 REAMING TOOLS HSS/-CO 5072564
TITEX F1352HUN-5.22 REAMING TOOLS HSS/-CO 5072564
Machine reamer in HSS
References
walter titex:
F1352HUN-5.22
rubix:
356A9077
manufacturer :
5072564
ean:
4031132139388
Technical specifications
Nominal diameter (metric)
5.22
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.22 REAMING TOOLS HSS/-CO 5072564
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.22
mm
Total length
86
mm
Length of cut
23
mm
Body material
hss-e
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B44110.0 REAMER 10.00 MM 5987160
TITEX F1352HUN-1.78 REAMING TOOLS HSS/-CO 5072019
TITEX F1352HUN-7.26 REAMING TOOLS HSS/-CO 5072806
TITEX F1352HUN-4.77 REAMING TOOLS HSS/-CO 5072519
TITEX F1352HUN-6.01 REAMING TOOL 5072681
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 13.0 MM 702345
DOR HSCO REAMER 8.4
TITEX F1352HUN-8.27 REAMING TOOLS HSS/-CO 5072907
TITEX F1352HUN-8.63 REAMING TOOLS HSS/-CO 5072943
DOR CARBIDE REAMER 5.03
DOR HSCO REAMER 5.1
DORMER B901 11MM SS MACHINE REAMER
TITEX F1352HUN-9.01 REAMING TOOLS HSS/-CO 5072981
TITEX F1352HUN-8 REAMING TOOLS HSS/-CO 5072880
TITEX F1352HUN-7.15 REAMING TOOLS HSS/-CO 5072795