Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00161 020.007 MACHINE TAPS 9001610200070
GUHRING 00161 020.007 MACHINE TAPS 9001610200070
Standard round die-stock Gühring
References
gühring:
9001610200070
rubix:
342A2195
ean:
4031093005487
Technical specifications
Cage diameter
45
mm
Cage thickness
14
mm
Thread
1.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00161 020.007 MACHINE TAPS 9001610200070
Technical specifications
Attributes
Cage diameter
45
mm
Cage thickness
14
mm
Thread
1.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.40
excl. VAT
/
Each
£
77.28
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT 61000-M14X1 DIES 5079442
DORMER F110M24X1.0 GUN NOSED DIE M24 X 1.00 MM 5978665
DORMER F310M16X1.0X1.1/2 F310 M16 X 1.00 DIE BS 1127:1950 5978584
WALTERPROT 60003-M14 DIES 5079291
CUTLINE 885708 HSS SPLIT DIE 5BA (13/16)
DORMER F1701/4 GUN NOSED DIE 1/4 INCH X 19 5977731
DORMER F100M2 GUN NOSED DIE M2 X 0.40 MM 5978275
CUTLINE 885689 HSS SPLIT DIE UNF 1/4 (1)
CUTLINE 885664 HSS SPLIT DIE BSF 1/2 (1.1/2)
DORMER F1205/16 GUN NOSED DIE 5/16 INCH X 18 5977841
ROEBUCK 022538 HSS DIE NUT M18.0 X 2.5
DOR HSS DIE 1.1/4
DOR HSS DIE M13X1.0
WALTERPROT 61000-M18X1.5 DIES 5079453
DORMER F310M22X1.5X2 ADJUSTABLE DIE M22 X 1.50 MM 5978606