GUHRING 00827 026.007 MACHINE TAPS 9008270260070
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 26.007
Rubix:345A0504
Manufacturer :9008270260070
EAN:4031093254069


Technical specifications
| Threading diameter | 26 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 026.007 MACHINE TAPS 9008270260070
Technical specifications
Attributes
| Threading diameter | 26 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 26.007 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 120.85 excl. VAT
/ Each
£ 145.02 incl. VAT
- Usually arrives within 14 working days