Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 01899 012.000 MACHINE TAPS 9018990120000
GUHRING 01899 012.000 MACHINE TAPS 9018990120000
Machine thread-cutter Gühring
References
gühring:
9018990120000
rubix:
338A8594
ean:
4031093336932
Technical specifications
Threading diameter
12
mm
Body material
hss-e
Type
metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01899 012.000 MACHINE TAPS 9018990120000
Technical specifications
Attributes
Threading diameter
12
mm
Body material
hss-e
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.90
excl. VAT
/
Each
£
91.08
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER E513M5X.75NO2 TAP M5 X 0.75 MM 5977231
WALTERPROT EP2351302-UNF10 PARADUR ECO PLUS TAP 6245687
WALTERPROT P205698-M30 TAPS HSS-E X PERT 6244538
SANDVIK T200-XM100DB-M30X150B150 COROTAP OPTIMIZED VERSATILITY 6635074
WALTER P20200-M8 TAPS HSS-E X PERT 6149101
DOR MTTX TAP 1/2
WALTER P203603-M5 TAPS HSS-E X PERT 6149260
DORMER EX11M14X1.0 TAP M14 X 1.00 MM 5973555
DORMER E5333/4 TAP 3/4 INCH X 10 5976497
SANDVIK T300-MM100DA-M4 B110 8248702
SANDVIK T300-XM100DB-M18X100B145 COROTAP OPTIMIZED VERSATILITY 6635272
WALTERPROT TC115-M8-C0-WY80FC MACHINE TAP 6743388
SANDVIK T200-PM101JA-M12P1PM COROTAP 8057398
WALTER 20311-M6 HAND- AND MACHINE TAPS HSS/-E 5076121
GUHRING 01892 010.000 MACHINE TAPS 9018920100000