WALTER E22314-UNC1/4 HAND- AND MACHINE TAPS HSS/-E 5603189
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E22314-UNC1/4
Rubix:275A9682
Manufacturer :5603189
EAN:4042446189204

Technical specifications
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER E22314-UNC1/4 HAND- AND MACHINE TAPS HSS/-E 5603189
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.35 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | unc 1/4 in - 20 |
| No. of threads per inch | 20 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 47.37 excl. VAT
/ Each
£ 56.84 incl. VAT
- Usually arrives within 14 working days