Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M30X200B145 COROTAP OPTIMIZED VERSATILITY 6635184
SANDVIK T300-XM100DB-M30X200B145 COROTAP OPTIMIZED VERSATILITY 6635184
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M30X200B145
rubix:
319A6304
manufacturer :
6635184
Technical specifications
Threading diameter
30
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M30X200B145 COROTAP OPTIMIZED VERSATILITY 6635184
Technical specifications
Attributes
Threading diameter
30
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.67
excl. VAT
/
Each
£
207.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-MM171JA-M10B145 COROTAP 8248803
DORMER EP11M12X1.25 SPIRAL POINT TAP M12 X 1.25 MM 5973762
DORMER E5472NO3 TAP 2 INCH X 11 5976385
DORMER E513M12X1.25NO1 TAP M12 X 1.25 MM 5976718
DOR HSS TIN TAP 1
WALTERPROT E2036436-M12 HAND- AND MACHINE TAPS HSS/-E 5603128
SANDVIK T200-XM100DB-M24X200B145 COROTAP OPTIMIZED VERSATILITY 6635012
WALTERPROT P20360-M2 TAPS HSS-E X PERT 6149214
DORMER E471M4 SPIRAL POINT TAP M4 X 0.70 MM 6554522
DORMER E238M20 TAP M20 X 2.50 MM 6305802
WALTERPROT EP2251302-UNC4 PARADUR ECO PLUS TAP 6245669
WALTERPROT 2156315-M24X1.5 ADVANCED MACHINE TAPS HSS-E 5077817
DOR HSCO TAP M52
WALTERPROT 21361-M12X1 MACHINE TAP 5077446
DORMER HSS TAP E303M5NO1