Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00405 003.000 MACHINE REAMERS HSS-E
GUHRING 00405 003.000 MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004050030000
rubix:
285A4182
ean:
4031093115926
Technical specifications
Total length
115
mm
Product details
Technical specifications
Product details : GUHRING 00405 003.000 MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.20
excl. VAT
/
Each
£
51.84
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
TITEX F1352HUN-12 REAMING TOOLS HSS/-CO 5072241
DORMER HSCO REAMER 17.0 B18017.0
DORMER B1703.98 REAMER 3.98 MM 5986867
TITEX F1352HUN-4.35 REAMING TOOLS HSS/-CO 5072477
PRESTO 720007.0 7.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352-4 REAMING TOOL 5071877
DOR CARBIDE REAMER 1.2
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 12.0 MM 702344
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.0 MM 702337
TITEX F1352HUN-11.68 REAMING TOOLS HSS/-CO 5072209
DORMER B17010.05 REAMER 10.05 MM 5986256
DORMER B1017/8 REAMER 7/8 INCH 5986719
DORMER B16128.0 REAMER 28.00 MM 5986830
TITEX F1352-4.1 REAMING TOOLS HSS/-CO 5071878
TITEX F1352HUN-9.63 REAMING TOOLS HSS/-CO 5073043