Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-12 REAMING TOOLS HSS/-CO 5072241
TITEX F1352HUN-12 REAMING TOOLS HSS/-CO 5072241
Machine reamer in HSS
References
walter titex:
F1352HUN-12
rubix:
356A8801
manufacturer :
5072241
ean:
4031132134307
Technical specifications
Nominal diameter (metric)
12
mm
Total length
151
mm
Length of cut
44
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-12 REAMING TOOLS HSS/-CO 5072241
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
12
mm
Total length
151
mm
Length of cut
44
mm
Body material
hss-e
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.42
excl. VAT
/
Each
£
96.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.19 REAMING TOOLS HSS/-CO 5072999
DORMER B161 HSSE MTS CHUCKING REAMER SPIRAL FLUTES 24.0MM
DOR CARBIDE REAMER 12.05
TITEX F1352HUN-7.11 REAMING TOOLS HSS/-CO 5072791
TITEX F1352HUN-4.08 REAMING TOOLS HSS/-CO 5072450
TITEX F1352HUN-1.49 REAMING TOOLS HSS/-CO 5071990
DORMER B1705.05 REAMER 5.05 MM 5986927
TITEX F1352HUN-8.61 REAMING TOOLS HSS/-CO 5072941
TITEX F1352HUN-4.02 REAMING TOOLS HSS/-CO 5072444
DOR HSCO REAMER 4.7
TITEX F1352HUN-2.51 REAMING TOOLS HSS/-CO 5072293
DORMER B1708.0 REAMER 8.00 MM 5986622
TITEX F1352HUN-1.78 REAMING TOOLS HSS/-CO 5072019
DORMER B18020.0 REAMER 20.00 MM 5986674
DOR HSCO REAMER 45.0