Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER HSCO REAMER 17.0 B18017.0
DORMER HSCO REAMER 17.0 B18017.0
NC - Reamer for High Precision Chucks
References
dormer:
B18017.0
rubix:
1066459
ean:
7320760420287
Technical specifications
Nominal diameter (metric)
17
mm
Total length
175
mm
Length of cut
54
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO REAMER 17.0 B18017.0
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
17
mm
Total length
175
mm
Length of cut
54
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.22
excl. VAT
/
Each
£
89.06
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.09 REAMING TOOLS HSS/-CO 5071950
TITEX F1352HUN-11.46 REAMING TOOLS HSS/-CO 5072187
TITEX F1352HUN-4.55 REAMING TOOLS HSS/-CO 5072497
TITEX F1352HUN-4.73 REAMING TOOLS HSS/-CO 5072515
TITEX F1352HUN-11.74 REAMING TOOLS HSS/-CO 5072215
DOR HSCO REAMER 7.2
TITEX F1131-9.2 REAMING TOOLS HSS/-CO 5071645
DORMER B1706.02 REAMER 6.02 MM 5986700
DOR CARBIDE REAMER 7.0
TITEX F1352HUN-2.33 REAMING TOOLS HSS/-CO 5072275
TITEX F1352HUN-11.58 REAMING TOOLS HSS/-CO 5072199
TITEX F1352-18 REAMING TOOLS HSS/-CO 5071852
TITEX F1352HUN-0.97 REAMING TOOLS HSS/-CO 5071938
TITEX F1352HUN-2.88 REAMING TOOLS HSS/-CO 5072330
DORMER B1707.01 REAMER 7.01 MM 5986590