References
Walter Titex:F1352-4.1
Rubix:291A0938
Manufacturer :5071878
EAN:4031132186023

Technical specifications
| Nominal diameter (metric) | 4.1 mm |
|---|---|
| Total length | 75 mm |
| Body material | hss-e |
Product details : TITEX F1352-4.1 REAMING TOOLS HSS/-CO 5071878
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 4.1 mm |
|---|---|
| Total length | 75 mm |
| Body material | hss-e |
| Tail diameter | 4 mm |
| Length of cut | 19 mm |
| Flute Type | spiraalgroeven |
| Shank type | cilindrische schacht (din 212) |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 25.09 excl. VAT
/ Each
£ 30.11 incl. VAT
- Usually arrives within 14 working days