Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00490 002.500 NC MACHINE REAMERS HSS-E
GUHRING 00490 002.500 NC MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004900025000
rubix:
285A3330
ean:
4031093701242
Technical specifications
Total length
57
mm
Product details
Technical specifications
Product details : GUHRING 00490 002.500 NC MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.30
excl. VAT
/
Each
£
13.56
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
DOR CARBIDE REAMER 12.00
GUHRING 00468 010.000 MACHINE REAMER HSS-E 10.000MM FORM B BRIGHT
TITEX F1352HUN-6.21 REAMING TOOLS HSS/-CO 5072701
TITEX F1352HUN-2.52 REAMING TOOLS HSS/-CO 5072294
TITEX F1352-2.3 REAMING TOOLS HSS/-CO 5071859
DORMER B17012.0 REAMER 12.00 MM 5986937
TITEX F1352-11 REAMING TOOLS HSS/-CO 5071838
TITEX F1352HUN-5.6 REAMING TOOLS HSS/-CO 5072640
DORMER B1806.5 REAMER 6.50 MM 5986923
TITEX F1352HUN-9.98 REAMING TOOLS HSS/-CO 5073078
TITEX F1352HUN-7.13 REAMING TOOLS HSS/-CO 5072793
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1/8IN 869695
TITEX F1352HUN-11.38 REAMING TOOLS HSS/-CO 5072179
TITEX F1352HUN-4.85 REAMING TOOLS HSS/-CO 5072527
DOR CARBIDE REAMER 26.0