Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.6 REAMING TOOLS HSS/-CO 5072640
TITEX F1352HUN-5.6 REAMING TOOLS HSS/-CO 5072640
Machine reamer in HSS
References
walter titex:
F1352HUN-5.6
rubix:
356A9113
manufacturer :
5072640
ean:
4031132139760
Technical specifications
Nominal diameter (metric)
5.6
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.6 REAMING TOOLS HSS/-CO 5072640
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.6
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1702.02 REAMER 2.02 MM 5986798
TITEX F1352HUN-3.17 REAMING TOOLS HSS/-CO 5072359
DORMER B1015.0 REAMER 5.00 MM 5986673
DORMER B9015/16 REAMER 5/16 INCH 5986525
TITEX F1352HUN-5.22 REAMING TOOLS HSS/-CO 5072564
TITEX F1352HUN-5.08 REAMING TOOLS HSS/-CO 5072550
TITEX F1352HUN-4.08 REAMING TOOLS HSS/-CO 5072450
DOR CARBIDE REAMER 2.02
DORMER B1705.05 REAMER 5.05 MM 5986927
DORMER B1702.05 REAMER 2.05 MM 5986809
TITEX F1352HUN-2.09 REAMING TOOLS HSS/-CO 5072251
DOR CARBIDE REAMER 2.5
GUHRING 00490 008.500 NC MACHINE REAMERS HSS-E
DOR CARBIDE REAMER 6.01
TITEX F1352HUN-11.81 REAMING TOOLS HSS/-CO 5072222