Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 12.00
DOR CARBIDE REAMER 12.00
HSS machine drill Dormer
References
dormer:
B48112.00
rubix:
1067938
ean:
7320760421796
Technical specifications
Nominal diameter (metric)
12
mm
Total length
151
mm
Length of cut
44
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 12.00
Technical specifications
Attributes
Nominal diameter (metric)
12
mm
Total length
151
mm
Length of cut
44
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.75
excl. VAT
/
Each
£
230.10
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 8.00
TITEX F1352HUN-3.15 REAMING TOOLS HSS/-CO 5072357
TITEX F1352HUN-1.31 REAMING TOOLS HSS/-CO 5071972
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 12.0 MM 702344
DORMER CARBIDE REAMER 17.0 B44217.0
DOR CARBIDE REAMER 2.53
GUHRING 00468 008.000 MACHINE REAMER HSS-E 8.000MM FORM B BRIGHT
TITEX F1352HUN-1.12 REAMING TOOLS HSS/-CO 5071953
DOR CARBIDE REAMER 6.0
TITEX F1352HUN-11.9 REAMING TOOLS HSS/-CO 5072231
TITEX F1352-1.6 REAMING TOOLS HSS/-CO 5071821
DOR CARBIDE REAMER 4.02
DOR CARBIDE REAMER 17.0
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1/8IN 869695
DORMER HSCO REAMER 1.8 B1801.8