Machine thread-cutter Gühring
Body material | HSS-E |
---|---|
Type | British blind bores |
With cooling spray | No |
Body material | HSS-E |
---|---|
Type | British blind bores |
With cooling spray | No |
Threading (inch) | 3/4 |
No. of threads per inch | 20 |
Usually arrives within 14 working days