WALTERPROT 20460-M18 HAND- AND MACHINE TAPS HSS/-E 5076593
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20460-M18
Rubix:357A3942
Manufacturer :5076593
EAN:4042446011284

Technical specifications
| Threading | m18 x 2,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT 20460-M18 HAND- AND MACHINE TAPS HSS/-E 5076593
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m18 x 2,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.5 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Thread depth | 25 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| No. of threads per inch | 10.16 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 142.80 excl. VAT
/ Each
£ 171.36 incl. VAT
- Usually arrives within 14 working days