GUHRING 00830 020.008 MACHINE TAPS 9008300200080
Machine thread-cutter Gühring
See technical informationReferences
Gühring:830 20.008
Rubix:345A0678
Manufacturer :9008300200080
EAN:4031093254755


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00830 020.008 MACHINE TAPS 9008300200080
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 20.008 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 102.31 excl. VAT
/ Each
£ 122.77 incl. VAT
- Usually arrives within 14 working days