VCOIL THREAD INSERT TAP 5/16 X 22 BSF
Völkel Short Machine Taps
See technical informationSee documentsReferences
V-Coil:03255
Rubix:409905
EAN:4022835032557


Technical specifications
| Threading | bsf |
|---|---|
| Threading diameter | 9.3 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : VCOIL THREAD INSERT TAP 5/16 X 22 BSF
Strengths
Non Abrasive Material Up To 900 N/Mm²
Unalloyed And Low Alloyed Steel
For Through And Blind Holes
For Thread Cutting By Hand
Unalloyed And Low Alloyed Steel
For Through And Blind Holes
For Thread Cutting By Hand
Applications
For general use
Technical specifications
Attributes
| Threading | bsf |
|---|---|
| Threading diameter | 9.3 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Total length | 80 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Usually arrives within 14 working days