Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00130 016.000 MACHINE TAPS 9001300160000
GUHRING 00130 016.000 MACHINE TAPS 9001300160000
Standard round die-stock Gühring
References
gühring:
9001300160000
rubix:
342A1244
ean:
4031093002554
Technical specifications
Cage diameter
45
mm
Cage thickness
18
mm
Thread
2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00130 016.000 MACHINE TAPS 9001300160000
Technical specifications
Attributes
Cage diameter
45
mm
Cage thickness
18
mm
Thread
2
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.50
excl. VAT
/
Each
£
106.20
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F1503/8 GUN NOSED DIE 3/8 INCH X 20 5977884
DORMER F3201/2X2 ADJUSTABLE DIE 1/2 INCH X 13 5977981
WALTERPROT 61000-M20X1.5 DIES 5079456
GUHRING 00152 004.000 MACHINE TAPS 9001520040000
GUHRING 00175 026.441 MACHINE TAPS 9001750264410
DOR HSS DIE M15X1.0
DORMER F310M10X1.0X1 ADJUSTABLE DIE M10 X 1.00 MM 5978538
WALTERPROT 61000-M12X1 DIES 5079437
DORMER F3303/8X1 ADJUSTABLE DIE 3/8 INCH X 24 5978794
GUHRING 00162 030.007 MACHINE TAPS 9001620300070
DOR HSS DIE M35X1.5
DORMER F33010-32X13/16 ADJUSTABLE DIE NO.10 X 32 5978776
DORMER F310 HSS METRIC FINE DIE 12 X 1.25MM
CUTLINE 885728 HSS SPLIT DIE BSPF 5/8 (2)
CUTLINE 885725 HSS SPLIT DIE BSPF 3/8 (1.1/2)