Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER F1503/8 GUN NOSED DIE 3/8 INCH X 20 5977884
DORMER F1503/8 GUN NOSED DIE 3/8 INCH X 20 5977884
Standard round die-stock Dormer
References
dormer:
F1503/8
rubix:
1069686
ean:
7320760104767
Technical specifications
Type
gun nosed
Cage diameter
30
mm
Cage thickness
11
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER F1503/8 GUN NOSED DIE 3/8 INCH X 20 5977884
Technical specifications
Attributes
Type
gun nosed
Cage diameter
30
mm
Cage thickness
11
mm
Body material
hss
Threading (inch)
3/8
No. of threads per inch
20
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.66
excl. VAT
/
Each
£
94.39
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F1803/8 GUN NOSED DIE 3/8 INCH X 18 5977774
DORMER F1803/4 GUN NOSED DIE 3/4 INCH X 14 5977769
DORMER F100M24 GUN NOSED DIE M24 X 3.00 MM 5978297
DORMER F1203/4 GUN NOSED DIE 3/4 INCH X 10 5977832
DORMER F3201/2X1.5/16 ADJUSTABLE DIE 1/2 INCH X 13 5977978
CUTLINE 885630 METRIC FINE SPLIT DIE M8 X 1 INCH O/D
DOR HSS DIE M26X1.5
DORMER F300M20X1.1/2 ADJUSTABLE DIE M20 X 2.50 MM 5978748
DORMER HSS DIE M20 F201M20
DOR HSS DIE PG9
CUTLINE 885713 HSS SPLIT DIE 10BA (13/16)
DORMER F3207/8X2 ADJUSTABLE DIE 7/8 INCH X 9 5978821
DOR HSS DIE M2.6
CUTLINE 885665 HSS SPLIT DIE BSF 9/16 (1.1/2)
CUTLINE 885716 HSS SOLID DIE NPT 1/4 (1.5/16)