Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER F310 HSS METRIC FINE DIE 12 X 1.25MM
DORMER F310 HSS METRIC FINE DIE 12 X 1.25MM
Dormer Metric Fine Die
References
dormer:
F310M12X1.25X1.5
rubix:
020409
Technical specifications
Threading
MF
Thread
12
mm
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : DORMER F310 HSS METRIC FINE DIE 12 X 1.25MM
The DORMER F310 is an adjustable Metric Fine (MF) Cutting Plate made from high-quality HSS. For general material applications
Applications
For hand or machine production of components less than 3 x diameter in length
Technical specifications
Attributes
Threading
MF
Thread
12
mm
Body material
HSS
Diameter
33.3375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.05
excl. VAT
/
Each
£
76.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER F310M20X1.0X1.1/2 ADJUSTABLE DIE M20 X 1.00 MM 5978596
DORMER F3307/16X1.1/2 ADJUSTABLE DIE 7/16 INCH X 20 5978834
DORMER F32010-24X1 ADJUSTABLE DIE NO.10 X 24 5978004
WALTERPROT 64000-G3/4 DIES 5079624
DOR HSCO DIE M20
DORMER F300M18X1.1/2 ADJUSTABLE DIE M18 X 2.50 MM 5978739
CUTLINE 885635 METRIC FINE SPLIT DIE M12 X 1.25 X 1.5/16 INCH
DORMER F310M5X.5X13/16 ADJUSTABLE DIE M5 X 0.50 MM 5978075
WALTERPROT 64000-G1/4 DIES 5079621
WALTERPROT 60000-M8 DIES 5079261
CUTLINE 885729 HSS SPLIT DIE BSPF 3/4 (2)
GUHRING 00152 014.000 MACHINE TAPS 9001520140000
WALTERPROT 63000-UNF3/4 DIES 5079595
DORMER F1503/8 GUN NOSED DIE 3/8 INCH X 20 5977884
CUTLINE 885659 HSS SPLIT DIE BSF 3/16 (13/16)