Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00130 002.500 MACHINE TAPS 9001300025000
GUHRING 00130 002.500 MACHINE TAPS 9001300025000
Standard round die-stock Gühring
References
gühring:
9001300025000
rubix:
342A1209
ean:
4031093002424
Technical specifications
Cage diameter
16
mm
Cage thickness
3.5
mm
Thread
0.45
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00130 002.500 MACHINE TAPS 9001300025000
Technical specifications
Attributes
Cage diameter
16
mm
Cage thickness
3.5
mm
Thread
0.45
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.98
excl. VAT
/
Each
£
62.38
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F310M20X1.5X2 ADJUSTABLE DIE M20 X 1.50 MM 5978598
DORMER F330 ROUND SPLIT DIE HSS GT 6 UNF 13/16 O/D
HSS SPLIT DIE M20.0X2.5 (2)
DORMER F300M30X3 ADJUSTABLE DIE M30 X 3.50 MM 5978780
GUHRING 00152 018.000 MACHINE TAPS 9001520180000
FACOM CIRC.DIE 221.18X250
RIDGID 65955 12-R 1/4 BSPT DIE HEAD
DORMER F300M2.5X13/16 ADJUSTABLE DIE M2.5 X 0.45 MM 5978743
DORMER F300 ROUND SPLIT DIE HSS GT 10.0MM 1 5/16 O/D
DORMER F100M6 GUN NOSED DIE M6 X 1.00 MM 5978681
DORMER F300M14X1.5/16 ADJUSTABLE DIE M14 X 2.00 MM 5978732
DORMER F310M14X1.5X1.5/16 F310 M14 X 1.50 DIE BS 1127:1950 5978574
CUTLINE 885632 METRIC FINE SPLIT DIE M10 X 1.00 X 1 INCH O/D
GUHRING 00182 009.525 MACHINE TAPS 9001820095250
CUTLINE 885707 HSS SPLIT DIE 4BA (13/16)