References
Walter Prototyp:P20200-M8
Rubix:276A4104
Manufacturer :6149101
EAN:4042446224462

Documents
Product details : WALTER P20200-M8 TAPS HSS-E X PERT 6149101
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 4h |
Show UNSPSC/ECL@SS
£ 46.37 excl. VAT
/ Each
£ 55.64 incl. VAT
- Usually arrives within 14 working days