References
Gühring:2940 10.005
Rubix:340A6267
Manufacturer :9029400100050
EAN:4031093611428


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 02940 010.005 MACHINE TAPS 9029400100050
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 44.53 excl. VAT
/ Each
£ 53.44 incl. VAT
- Usually arrives within 14 working days