WALTERPROT EP2456302-G1/2 PARADUR ECO PLUS TAP 6245701
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2456302-G1/2
Rubix:2520018
Manufacturer :6245701
EAN:4042446241155

Technical specifications
| Threading | g 1/2-14 (din en iso 228) |
|---|---|
| Threading diameter | 20.955 mm |
| Type | british through-bores |
Documents
Product details : WALTERPROT EP2456302-G1/2 PARADUR ECO PLUS TAP 6245701
Maschio Walter Prototyp EP2456302-G1/2 for BSPP threads G 1/2-14, right-hand. HSS-E/PM with THL coating and 45° helix angle for pipe applications.
Technical specifications
Attributes
| Threading | g 1/2-14 (din en iso 228) |
|---|---|
| Threading diameter | 20.955 mm |
| Type | british through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 18 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 125 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 14 |
| Tolerance | ±1 |
Show UNSPSC/ECL@SS
£ 197.69 excl. VAT
/ Each
£ 237.23 incl. VAT
- Usually arrives within 14 working days